BALDOR / DODGE 034293 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 20.0 Inch | BF7MEJ

BALDOR / DODGE 034293 NSTU-LT7-20M Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 20.0 Inch

Item: BF7MEJ Model: 034293Cross Ref: NSTU-LT7-20M
Limited Availability
€316.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Housing MaterialCast iron
Housing TypeTAKE-UP, NARROW SLOT
Insert MaterialSteel
Max. Speed2500 rpm
Shaft Size20.000"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 034293 NSTU-LT7-20M Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 20.0 Inch
€316.12 /unit