DAYTON 7J550 Blower 11 1/8 In | AF3MQY

DAYTON 7J550 Blower 11 1/8 In

Item: AF3MQY Model: 7J550
In Stock

Get it by Wednesday, Jun 11

€1,040.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm1350 RPM
Cfm @ 0.125-in. Sp2380 CFM
Cfm @ 0.250-in. Sp2320 CFM
Cfm @ 0.500-in. Sp2170 CFM
Cfm @ 1.000-in. Sp1830 CFM
Dimension A17 1/2"
Dimension B16 5/16"
Dimension C7.992"
Dimension D11/16"
Dimension E11 3/8"
Dimension F10 7/8"
Dimension G11 1/4"
Dimension H10 3/8"
Dimension J10 1/8"
Dimension K8 1/4"
Dimension L18.012"
Dimension M7.996"
Dimension R3/4"
Dimension S3 1/8"
Dimension T1 1/16"
Dimension X5/16"
Dimension Y13/16"
Dimension Z1/2"
Discharge Height11 3/8"
Discharge Width8 1/4"
Drive TypeBelt Drive
Flange SizeNot Applicable
Housing Depth16 5/16"
Housing FinishGalvanized
Housing Height17 1/2"
Housing Length16 5/16" , 16.312"
Housing MaterialSteel
Housing Width8 1/4"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.10 7/8"
Inlet Diameter10 7/8"
Max. Ambient Temp.104°F
Max. Blower Rpm1350 RPM
Max. Inlet Temp.150°F
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame Designation56H
Motor Horsepower2 hp
Motor Hp2 hp
Motor InsulationClass B
Motor Rpm1725 RPM
Motor TypeSplit Phase
Mounting OrientationHorizontal
Mounting PositionBlower Shaft Horizontal
No. Of Inlets1
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height11 3/8"
Outlet ShapeRectangular
Outlet Width8 1/4"
Overall Depth10 5/8"
Overall Height18"
Overall Width16 5/16"
Phase3
RotationCW
Shaft Dia.3/4"
TypeBelt Drive, Single Inlet Forward Curve With Drive Package
Voltage208-230/460V
Wheel Dia.11 1/8"
Wheel MaterialSteel
Wheel Width6 7/16" , 6.437"

Shipping Info:

Ship weight (kg) 36.6525
Ship height (cm)45.72
Ship length (cm)26.99
Ship width (cm)41.43
HS code8414596060
Country of OriginUS

Product Variants

ProductModelCfm @ 0.500-in. SpVoltagePhaseMotor HpBlower RpmHousing LengthWheel WidthCfm @ 0.250-in. SpPrice
DAYTON 7J540 Blower 11 1/8 In | AF3MQM 7J5401500 CFM115/230V11 hp1050 RPM16.312"6.437"1720 CFM€1,145.60
DAYTON 7J547 Blower 11 1/8 In | AF3MQV 7J5471040 CFM208-230/460V33/4 hp850 RPM16.312"6.437"1310 CFM€1,088.70
DAYTON 7J548 Blower 11 1/8 In | AF3MQW 7J5481500 CFM208-230/460V31 hp1050 RPM16.312"6.437"1720 CFM€1,186.92
DAYTON 7J549 Blower 11 1/8 In | AF3MQX 7J5491810 CFM208-230/460V31 hp1175 RPM16.312"6.437"1970 CFM€1,183.11
DAYTON 7J557 Blower 11 1/8 In | AF3MRF 7J5571040 CFM115/230V13/4 hp850 RPM16.312"6.437"1310 CFM€1,111.32
DAYTON 7J579 Blower 11 1/8 In | AF3MTE 7J5791040 CFM115/230V13/4 hp850 RPM16.312"6.437"1310 CFM€1,101.81
DAYTON 7J580 Blower 11 1/8 In | AF3MTF 7J5801500 CFM115/230V11 hp1050 RPM16.312"6.437"1720 CFM€1,193.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7J550 Blower 11 1/8 In
€1,040.76 /unit