BALDOR / DODGE 023369 Double Interlock Bearing, Shaft Size 5.9375 Inch, Bore Tapered, Steel | BD7LQB

BALDOR / DODGE 023369 P4B-DI-515R Double Interlock Bearing, Shaft Size 5.9375 Inch, Bore Tapered, Steel

Item: BD7LQB Model: 023369Cross Ref: P4B-DI-515R
In Stock

Get it by Wednesday, Jun 11

€13,746.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Attachment TypeSET SCREW
Bore TypeTapered
Housing Type4 Bolt Pillow Block
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size5.938"

Shipping Info:

Ship weight (kg) 141.5115
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 023369 P4B-DI-515R Double Interlock Bearing, Shaft Size 5.9375 Inch, Bore Tapered, Steel
€13,746.48 /unit