Flat Shipping

Flat Shipping at €24.99 + VAT

MEMPHIS GLOVE 34111L Glove Driver L Pr | AB8DBE 25D556

MEMPHIS GLOVE 34111L Glove Driver L Pr

Item: AB8DBE Model: 34111LCross Ref: 25D556
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Driver's Gloves
Back MaterialPolyester
ColorOrange, Tan
CuffSlip On
Cuff StyleSlip On
CutDrivers
DirectionLeft Hand, Right Hand
Liner MaterialUnlined
SizeL
Sold AsPair
Thumb StyleKeystone
Additional Hazard ProtectionNone
Ansi/isea Abrasion LevelNot Rated
Double PalmNo
Finger CoverageFull Finger
Glove Back ColorOrange
Glove Back MaterialPolyester Mesh
Glove CutGunn
Glove FeaturesHigh Visibility
Glove Liner MaterialUnlined
Glove Palm MaterialPigskin
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
High-visibility FeaturesHigh-Visibility Backing
Leather Coverage StyleLeather Palm
Leather Glove StyleDrivers
Leather GradePremium
MaterialPigskin, Polyester Mesh
Oil ResistantNo
Palm ColorBeige
Reflective BackingYes
Series34111 Series
Size- AlphaL
Size- Numeric9
Stitching MaterialCotton, Polyester

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.02
Ship length (cm)25.4
Ship width (cm)12.7
HS code4203293010
Country of OriginCN

Product Variants

ProductModelSizeThumb StyleCuff StyleColorLiner MaterialBack MaterialCutDirectionPrice
MEMPHIS GLOVE 34111M Glove Driver M Pr | AB8DBF 25D557 34111MMKeystoneSlip OnOrange, TanUnlinedPolyesterDriversLeft Hand, Right Hand€15.54
MEMPHIS GLOVE 34111S Glove Driver S Pr | AB8DBG 25D558 34111SSKeystoneSlip OnOrange, TanUnlinedPolyesterDriversLeft Hand, Right Hand€14.57
MEMPHIS GLOVE 34111XL Glove Driver Xl Pr | AB8DBH 25D559 34111XLXLKeystoneSlip OnOrange, TanUnlinedPolyesterDriversLeft Hand, Right Hand€15.54
MEMPHIS GLOVE 34111XXL Glove Driver 2xl Pr | AB8DBJ 25D560 34111XXL2XLKeystoneSlip OnOrange, TanUnlinedPolyesterDriversLeft Hand, Right Hand€16.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEMPHIS GLOVE 34111L Glove Driver L Pr
€18.51 /unit