BALDOR / DODGE 015043 Elastomeric Coupling, Shaft Size 4.9375 Inch, Rating 1900 Rpm | BC3TJG

BALDOR / DODGE 015043 100HCB Elastomeric Coupling, Shaft Size 4.9375 Inch, Rating 1900 Rpm

Item: BC3TJG Model: 015043Cross Ref: 100HCB
In Stock

Get it by Tuesday, Jun 17

€3,049.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size4.938"
Size100
Speed1900 RPM
TypeTire

Shipping Info:

Ship weight (kg) 54.09
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 015011 Elastomeric Coupling, Shaft Size 2.5625 Inch, Rating 1900 Rpm | BC3DTL 015011Tire-€3,049.88
BALDOR / DODGE 015047 Elastomeric Coupling, Shaft Size 5.4375 Inch, Rating 1900 Rpm | BC3NDM 015047Tire-€3,049.88
BALDOR / DODGE 015024 Elastomeric Coupling, Shaft Size 3.3750 Inch, Rating 1900 Rpm | BC3NRG 015024Tire-€3,049.88
BALDOR / DODGE 016485 Elastomeric Coupling, Shaft Size 160.0 Mm, Rating 1900 Rpm | BC3NZU 016485Tire-€3,049.88
BALDOR / DODGE 015021 Elastomeric Coupling, Shaft Size 3.1875 Inch, Rating 1900 Rpm | BC3PDL 015021Tire-€3,049.88
BALDOR / DODGE 015020 Brush POST, 28/32 FRAME Clear Zinc Plate Elastomeric Coupling | BC3PJK 015020-AGMA 9002€3,049.88
BALDOR / DODGE 015054 Elastomeric Coupling, Shaft Size 6.25 Inch, Rating 1900 Rpm | BC3PQA 015054Tire-€3,049.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015043 100HCB Elastomeric Coupling, Shaft Size 4.9375 Inch, Rating 1900 Rpm
€3,049.88 /unit