BALDOR / DODGE 015020 Brush POST, 28/32 FRAME Clear Zinc Plate Elastomeric Coupling | BC3PJK

BALDOR / DODGE 015020 100HCB Brush POST, 28/32 FRAME Clear Zinc Plate Elastomeric Coupling

Item: BC3PJK Model: 015020Cross Ref: 100HCB
In Stock

Get it by Thursday, Jun 12

€3,049.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Bore ToleranceAGMA 9002

Shipping Info:

Ship weight (kg) 61.38
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 015011 Elastomeric Coupling, Shaft Size 2.5625 Inch, Rating 1900 Rpm | BC3DTL 015011Tire-€3,049.88
BALDOR / DODGE 015047 Elastomeric Coupling, Shaft Size 5.4375 Inch, Rating 1900 Rpm | BC3NDM 015047Tire-€3,049.88
BALDOR / DODGE 015024 Elastomeric Coupling, Shaft Size 3.3750 Inch, Rating 1900 Rpm | BC3NRG 015024Tire-€3,049.88
BALDOR / DODGE 016485 Elastomeric Coupling, Shaft Size 160.0 Mm, Rating 1900 Rpm | BC3NZU 016485Tire-€3,049.88
BALDOR / DODGE 015021 Elastomeric Coupling, Shaft Size 3.1875 Inch, Rating 1900 Rpm | BC3PDL 015021Tire-€3,049.88
BALDOR / DODGE 015054 Elastomeric Coupling, Shaft Size 6.25 Inch, Rating 1900 Rpm | BC3PQA 015054Tire-€3,049.88
BALDOR / DODGE 015010 Elastomeric Coupling, Shaft Size 2.50 Inch, Rating 1900 Rpm | BC3QLJ 015010Tire-€3,049.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015020 100HCB Brush POST, 28/32 FRAME Clear Zinc Plate Elastomeric Coupling
€3,049.88 /unit