Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 007462 Metallic Coupling Grid-Lign, Size 1120T, Rating 2025 Rpm | AN7QAN

BALDOR / DODGE 007462 Metallic Coupling Grid-Lign, Size 1120T, Rating 2025 Rpm

Item: AN7QAN Model: 007462
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,415.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrid
Coupling TypeGrid
Size1120T
Speed2025 RPM

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)1.27
Ship length (cm)3.81
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSizeSpeedCoupling TypePrice
BALDOR / DODGE 007463 Metallic Coupling Grid-Lign | AM8NUG 007463---€1,761.68
RFQ
BALDOR / DODGE 007465 Metallic Coupling Grid-Lign, Size 1150T, Rating 1500 Rpm | AM8UDZ 0074651150T1500 RPMGrid€4,820.86
BALDOR / DODGE 007466 Metallic Coupling Grid-Lign, Size 1160T, Rating 1, 350 Rpm | AM8UEA 0074661160T1350 RPMGrid€6,292.09
BALDOR / DODGE 007467 Metallic Coupling Grid-Lign, Size 1170T, Rating 1, 225 Rpm | AM8UEB 0074671170T1225 RPMGrid€9,002.45
BALDOR / DODGE 007468 Metallic Coupling Grid-Lign, Size 1180T, Rating 1100 Rpm | AM8UEC 0074681180T1100 RPMGrid€11,384.43
BALDOR / DODGE 007469 Metallic Coupling Grid-Lign, Size 1190T, Rating 1, 050 Rpm | AM8UED 0074691190T1050 RPMGrid€13,674.46
BALDOR / DODGE 007470 Metallic Coupling Grid-Lign, Size 1200T, Rating 900 Rpm | AM8UEE 0074701200T900 RPMGrid€19,347.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 007462 Metallic Coupling Grid-Lign, Size 1120T, Rating 2025 Rpm
€1,415.75 /unit