BALDOR / DODGE 007466 Metallic Coupling Grid-Lign, Size 1160T, Rating 1, 350 Rpm | AM8UEA

BALDOR / DODGE 007466 Metallic Coupling Grid-Lign, Size 1160T, Rating 1, 350 Rpm

Item: AM8UEA Model: 007466
In Stock

Get it by Thursday, Jun 12

€6,292.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrid
Coupling TypeGrid
Size1160T
Speed1350 RPM

Shipping Info:

Ship weight (kg) 12.348
Ship height (cm)2.67
Ship length (cm)14.73
Ship width (cm)14.73
Country of OriginUS

Product Variants

ProductModelSizeSpeedCoupling TypePrice
BALDOR / DODGE 007463 Metallic Coupling Grid-Lign | AM8NUG 007463---€1,761.68
RFQ
BALDOR / DODGE 007465 Metallic Coupling Grid-Lign, Size 1150T, Rating 1500 Rpm | AM8UDZ 0074651150T1500 RPMGrid€4,820.86
BALDOR / DODGE 007467 Metallic Coupling Grid-Lign, Size 1170T, Rating 1, 225 Rpm | AM8UEB 0074671170T1225 RPMGrid€9,002.45
BALDOR / DODGE 007468 Metallic Coupling Grid-Lign, Size 1180T, Rating 1100 Rpm | AM8UEC 0074681180T1100 RPMGrid€11,384.43
BALDOR / DODGE 007469 Metallic Coupling Grid-Lign, Size 1190T, Rating 1, 050 Rpm | AM8UED 0074691190T1050 RPMGrid€13,674.46
BALDOR / DODGE 007470 Metallic Coupling Grid-Lign, Size 1200T, Rating 900 Rpm | AM8UEE 0074701200T900 RPMGrid€19,347.70
BALDOR / DODGE 007464 Metallic Coupling Grid-Lign, Size 1140T, Rating 1, 650 Rpm | AN2QDD 0074641140T1650 RPMGrid€2,638.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 007466 Metallic Coupling Grid-Lign, Size 1160T, Rating 1, 350 Rpm
€6,292.09 /unit