Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 006251 Metallic Coupling Grid-Lign, Size 1030T, Rating 3600 Rpm | AK3YZX

BALDOR / DODGE 006251 1030T10 Metallic Coupling Grid-Lign, Size 1030T, Rating 3600 Rpm

Item: AK3YZX Model: 006251Cross Ref: 1030T10
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€63.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly
Coupling TypeGrid
Size1030T
Speed3600 RPM

Shipping Info:

Ship weight (kg) 0.7335
Ship height (cm)1.27
Ship length (cm)3.81
Ship width (cm)2.03
Country of OriginUS

Product Variants

ProductModelSizeSpeedCoupling TypePrice
BALDOR / DODGE 006750 Metallic Coupling Grid-Lign, Size 1020T, Rating 3600 Rpm | AK3YUF 0067501020T3600 RPMGrid€129.90
BALDOR / DODGE 006768 Metallic Coupling Grid-Lign, Size 1050T, Rating 6000 Rpm | AK3YUU 0067681050T6000 RPMGrid€217.47
BALDOR / DODGE 006250 Metallic Coupling Grid-Lign, Size 1020T, Rating 3600 Rpm | AK3YZT 0062501020T3600 RPMGrid€46.71
BALDOR / DODGE 006252 Metallic Coupling Grid-Lign, Size 1040T, Rating 3600 Rpm | AK3YZZ 0062521040T3600 RPMGrid€61.31
BALDOR / DODGE 006253 Metallic Coupling Grid-Lign, Size 1050T, Rating 3600 Rpm | AK3ZAC 0062531050T3600 RPMGrid€68.61
BALDOR / DODGE 006254 Metallic Coupling Grid-Lign, Size 1060T, Rating 3600 Rpm | AK3ZAG 0062541060T3600 RPMGrid€89.03
BALDOR / DODGE 006255 Metallic Coupling Grid-Lign, Size 1070T, Rating 3600 Rpm | AK3ZAL 0062551070T3600 RPMGrid€129.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 006251 1030T10 Metallic Coupling Grid-Lign, Size 1030T, Rating 3600 Rpm
€63.01 /unit