DIXON PPD150 | AL2EMM

DIXON PPD150 Coupler, Polypropylene, Cam and Groove, Type D Coupler x Female NPT

Item: AL2EMM Model: PPD150
Limited Availability
€18.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Break Quantity0
Connection Size1 1/2" x 1 1/2"
Connection TypeFemale Fitting x FNPT
Fitting ShapeType D
GenderFemale x Female
Length2 13/16"
MaterialGlass Filled Polypropylene
Pressure Rating100 psi
Temperature Rating70°F
TypeCoupler
Width7 3/8"

Shipping Info:

Ship weight (kg) 0.2475
Ship length (cm)3.02
Country of OriginCN

Product Variants

ProductModelCoupling TypeBody MaterialHose Fitting GenderHose Fitting SizeCoupling SizeGasket MaterialCoupling ComponentPrice
DIXON G100-B-BR Coupler 1 Inch 250 Psi Female Coupler x Mnpt | AE3CUR 5CGC8 G100-B-BRType BBrassMale1"-NitrileSocket€45.56
DIXON G150-B-BR Coupler 1-1/2 Inch Female Coupler x Mnpt | AE3CVA 5CGD6 G150-B-BRType BBrassMale--NitrileSocket€62.70
DIXON G150-D-BR Coupler 1-1/2 Inch Female Coupler x Fnpt | AE3CVC 5CGD8 G150-D-BRType DBrassFemale--NitrileSocket€71.30
DIXON G200-B-BR Coupler 2 x 2 Inch 250 Psi Forged Brass | AE3CVJ 5CGE4 G200-B-BRType BBrassMale--NitrileSocket€70.79
DIXON G300-B-BR Coupler 3 Inch 125 Psi Female Coupler x Mnpt | AE3CVT 5CGF2 G300-B-BRBForged Brass-----€130.55
DIXON G400-B-BR Coupler 4 Inch 100 Psi Female Coupler x Mnpt | AE3CWB 5CGG0 G400-B-BRBForged Brass-----€175.09
DIXON G400-C-BR Coupler 4 Inch 100 Psi Forged Brass | AE3CWC 5CGG1 G400-C-BRType CBrassMale--NitrileSocket€251.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON PPD150 Coupler, Polypropylene, Cam and Groove, Type D Coupler x Female NPT
€18.42 /unit