Flat Shipping

Flat Shipping at €24.99 + VAT

BEL-ART - SCIENCEWARE 36946-0000 Sampler Spoon Sterile 14.79ml/3tsp - Pack Of 200 | AE2NEE 4YMT1

BEL-ART - SCIENCEWARE H36946-0000 36946-0000 Sampler Spoon Sterile 14.79ml/3tsp - Pack Of 200

Item: AE2NEE Model: H36946-0000Cross Ref: 4YMT1 / 36946-0000
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€349.30 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSampling Spoon
Capacity15 mL
ColorWhite
Handle Length5 1/2"
MaterialPolystyrene
Overall Length7"
Overall Width1 1/2"
TypeSterile
Capacity - Ml14.79 ml
CoatingUncoated
Overall Length - Imperial7"
Overall Width - Imperial1 5/8"
Product TypeSampling Spoon
StandardsFDA GRADE MATERIAL
Sterile/non-sterileSterile

Shipping Info:

Ship weight (kg) 2.3175
Ship height (cm)27.18
Ship length (cm)41.15
Ship width (cm)36.83
HS code3926909910
Country of OriginUS

Product Variants

ProductModelCapacityHandle LengthOverall WidthMaterialTypeOverall LengthColorPkg. Qty.Price
BEL-ART - SCIENCEWARE 36944-0000 Sampler Spoon Sterile 4.93ml/1 Tsp - Pack Of 200 | AE3NFA 5EER2 H36944-00004.93 mL5 3/5"1 1/8"PolystyreneSterile7"White200€305.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE H36946-0000 36946-0000 Sampler Spoon Sterile 14.79ml/3tsp - Pack Of 200
€349.30 /pack