Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON G100-B-BR Coupler 1 Inch 250 Psi Female Coupler x Mnpt | AE3CUR 5CGC8

DIXON G100-B-BR Global Female Coupler, 1 Inch MNPT, Brass, With SS Handles

Item: AE3CUR Model: G100-B-BRCross Ref: 5CGC8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeCoupler
Body MaterialBrass
Coupler Size1"
Coupling ComponentSocket
Coupling TypeType B
Diameter1 27/32"
Fitting ShapeType B
Fittings Sub-categoryCouplers
Gasket MaterialNitrile
Hose Fitting GenderMale
Hose Fitting Size1"
Includes Locking ArmYes
Material Of ConstructionBrass
Max. Pressure250 psi
Pipe Fitting MaterialForged Brass
Pipe Size1"
Pressure Rating250 psi
Socket Inside Diameter1"
Socket"side Diameter1"
Connection TypeNPT
Coupling Size1"
Fitting TypeMNPT
Max. Working Pressure @ 70 F250 psi
Overall Length2 3/8"
StandardsA-A-59326D
Thread Size1"-11 1/2

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)5.08
Ship length (cm)6.05
Ship width (cm)7.62
HS code7412200045
Country of OriginCN

Product Variants

ProductModelCoupling TypeBody MaterialHose Fitting GenderHose Fitting SizeCoupling SizeGasket MaterialCoupling ComponentPrice
DIXON G150-B-BR Coupler 1-1/2 Inch Female Coupler x Mnpt | AE3CVA 5CGD6 G150-B-BRType BBrassMale--NitrileSocket€62.70
DIXON G150-D-BR Coupler 1-1/2 Inch Female Coupler x Fnpt | AE3CVC 5CGD8 G150-D-BRType DBrassFemale--NitrileSocket€71.30
DIXON G200-B-BR Coupler 2 x 2 Inch 250 Psi Forged Brass | AE3CVJ 5CGE4 G200-B-BRType BBrassMale--NitrileSocket€70.79
DIXON G300-B-BR Coupler 3 Inch 125 Psi Female Coupler x Mnpt | AE3CVT 5CGF2 G300-B-BRBForged Brass-----€130.55
DIXON G400-B-BR Coupler 4 Inch 100 Psi Female Coupler x Mnpt | AE3CWB 5CGG0 G400-B-BRBForged Brass-----€175.09
DIXON G400-C-BR Coupler 4 Inch 100 Psi Forged Brass | AE3CWC 5CGG1 G400-C-BRType CBrassMale--NitrileSocket€251.49
DIXON G400-D-BR Coupler 4 Inch 100 Psi Female Coupler x Fnpt | AE3CWD 5CGG2 G400-D-BRDForged Brass-----€211.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON G100-B-BR Global Female Coupler, 1 Inch MNPT, Brass, With SS Handles
€55.37 /unit