DIXON NW60 Nipple, Turned Back, Weld-To-Metal Hose

Item: BX7LYR Model: NW60
Limited Availability
€147.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Connection Size6" x 6"
Connection TypeWeld x Weld
Diameter8 1/2"
FinishPlated
Fitting TypeNipple
For Use WithSlip-On And Lap Joint Flanges
Length3 1/2"
MaterialCarbon Steel

Shipping Info:

Ship weight (kg) 2.871
Ship length (cm)8.89
Country of OriginUS

Product Variants

ProductModelConnection TypeFinishMaterialPrice
DIXON NW10 | BX7LXZ NW10Weld x WeldPlatedCarbon Steel€47.52
DIXON NW100 | BX7LYA NW100Weld x WeldPlatedCarbon Steel€495.00
DIXON NW15 | BX7LYB NW15Weld x WeldPlatedCarbon Steel€59.40
DIXON NW120 | BX7LYE NW120Weld x WeldPlatedCarbon Steel€514.80
DIXON NW30 | BX7LYF NW30Weld x WeldPlatedCarbon Steel€73.66
DIXON NW25 | BX7LYH NW25Weld x WeldPlatedCarbon Steel€64.15
DIXON NW20 | BX7LYJ NW20Weld x WeldPlatedCarbon Steel€59.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON NW60 Nipple, Turned Back, Weld-To-Metal Hose
€147.63 /unit