DIXON NW120 Nipple, Turned Back, Weld-To-Metal Hose

Item: BX7LYE Model: NW120
Limited Availability
€514.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Connection Size12" x 12"
Connection TypeWeld x Weld
Diameter15"
FinishPlated
Fitting TypeNipple
For Use WithSlip-On And Lap Joint Flanges
Length6"
MaterialCarbon Steel

Shipping Info:

Ship weight (kg) 12.996
Ship length (cm)15.24
Country of OriginUS

Product Variants

ProductModelConnection TypeFinishMaterialPrice
DIXON NW10 | BX7LXZ NW10Weld x WeldPlatedCarbon Steel€47.52
DIXON NW100 | BX7LYA NW100Weld x WeldPlatedCarbon Steel€495.00
DIXON NW15 | BX7LYB NW15Weld x WeldPlatedCarbon Steel€59.40
DIXON NW30 | BX7LYF NW30Weld x WeldPlatedCarbon Steel€73.66
DIXON NW25 | BX7LYH NW25Weld x WeldPlatedCarbon Steel€64.15
DIXON NW20 | BX7LYJ NW20Weld x WeldPlatedCarbon Steel€59.40
DIXON NW80 | BX7LYK NW80Weld x WeldPlatedCarbon Steel€154.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON NW120 Nipple, Turned Back, Weld-To-Metal Hose
€514.80 /unit