DIXON N36-20T20T | BX7LEJ

DIXON N36-20T20T Rocker Lug, Style N36, Double Male

Item: BX7LEJ Model: N36-20T20T
Limited Availability
€77.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLug
Connection Size2" x 2"
Connection TypeMNPT x MNPT
End Configuration Size2" x 2"
End Configuration TypeMNPT x MNPT
FinishAnodized, Hard Coated
Fitting TypeRocker Lug Adapter
GenderMale x Male
MaterialAluminum
ShapeStraight

Shipping Info:

Ship weight (kg) 0.2025
Country of OriginUS

Product Variants

ProductModelConnection TypeFinishFitting TypePrice
DIXON N36-25F25F | AN6CBW N36-25F25FNSTAnodized, Hard CoatedRocker Lug Adapter€70.46
DIXON N36-20T25F | BX6HFC N36-20T25FMNPT x NSTAnodized, Hard CoatedRocker Lug Adapter€70.46
DIXON N37-25F20T | BX6HZG N37-25F20TNST x MNPTAnodized, Hard CoatedRocker Lug Adapter€68.38
DIXON N53-45F40T | BX6KDD N53-45F40TFNPT x NSTAnodized, Hard CoatedRocker Lug Adapter€275.99
DIXON N37-10F07G | BX6KDF N37-10F07GNST x GHTAnodized, Hard CoatedRocker Lug Adapter€68.38
DIXON N37-10S07G | BX6KDJ N37-10S07GNPSH x GHTAnodized, Hard CoatedRocker Lug Adapter€68.38
DIXON N54-25F20T | BX6KDK N54-25F20TFNPT x NSTAnodized, Hard CoatedRocker Lug Adapter€137.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON N36-20T20T Rocker Lug, Style N36, Double Male
€77.72 /unit