Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ASSOCIATED SPRING RAYMOND 020055000 Compression Spring Medium Duty PK12 | AG9CTQ 18AY03

ASSOCIATED SPRING RAYMOND 020055000 Compression Spring, 0.32 lbs/In Stiffness Rate, 0.64 lbs Load Capacity, Steel

Item: AG9CTQ Model: 020055000Cross Ref: 18AY03
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorSilver
Deflection @ Load2"
End TypePlain
FinishOiled
Free Length10"
Inner Dia.0.109"
Load Capacity0.64 lbs.
MaterialSteel
Operating Temp. RangeNot Rated
Outer Dia.0.234"
Solid Length2.44"
Spring Rate (stiffness)0.32 lbs./in.
TypeMedium Duty
Wire Dia.0.022"
Wire TypeRound
Inside Diameter0.11"
Outside Diameter0.3"
Product TypeCompression Spring
Solid Height2 11/25"
Spring Rate0.32 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A227, ASTM A243
System Of MeasurementImperial
Wire Diameter0.02"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)7.52
Ship length (cm)0.63
Ship width (cm)26.67
Country of OriginUS

Product Variants

ProductModelMaterialColorEnd TypeWire Dia.Outside Dia.Deflection @ LoadCompressed LengthFor Rod SizePkg. Qty.Price
ASSOCIATED SPRING RAYMOND 020121000 Compression Spring Medium Duty | AG9CRY 18AX54 020121000SteelSilverSquared And Ground0.148"0.688"0.21"0.814"0.266"1€19.46
ASSOCIATED SPRING RAYMOND 020114000 Compression Spring Medium Duty PK3 | AG9CRZ 18AX66 020114000SteelSilverSquared And Ground1/8"3/4"0.35"1.063"3/8"3€12.67
ASSOCIATED SPRING RAYMOND 020120000 Compression Spring Medium Duty PK3 | AG9CTA 18AX70 020120000SteelSilverSquare1/8"1.312"1/4"0.59"7/8"3€15.13
ASSOCIATED SPRING RAYMOND 020067000 Compression Spring Medium Duty PK3 | AG9CTB 18AX72 020067000SteelSilverSquared And Ground0.105"0.688"0.81"1.952"0.391"3€12.33
ASSOCIATED SPRING RAYMOND 020065000 Compression Spring Medium Duty PK6 | AG9CTC 18AX74 020065000SteelSilverSquared And Ground3/25"7/8"2/5"1.01"0.484"6€27.10
ASSOCIATED SPRING RAYMOND 020048000 Compression Spring Medium Duty PK3 | AG9CTD 18AX77 020048000SteelSilverPlain2/25"7/8"2"3"0.578"3€7.47
ASSOCIATED SPRING RAYMOND 020062000 Compression Spring Medium Duty PK6 | AG9CTE 18AX78 020062000SteelSilverSquared And Ground3/25"1.016"0.51"1.148"5/8"6€24.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND 020055000 Compression Spring, 0.32 lbs/In Stiffness Rate, 0.64 lbs Load Capacity, Steel
€20.84 /pack