DIXON HSTBC550 | BX6KBD

DIXON HSTBC550 Clamp, T Bolt, Plain, 5 1/4 In to 5 9/16 In Mounting Hole Dia., 7/8 In Band Wd., SS

Item: BX6KBD Model: HSTBC550
Limited Availability
€29.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
Band Width7/8"
FinishPlain
GradeGrade 300
Locking StyleBolt
MaterialStainless Steel
Max. Clamp Dia.5 9/16"
Min. Clamp Dia.5 1/4"
Mounting Hole Dia.5 1/4" to 5 9/16"
SeriesHSTBC Series
System Of MeasurementImperial
Thickness1/25"
Torque Rating150 lbs.-in.
TypeT Bolt Clamp
Width7/8"

Shipping Info:

Ship weight (kg) 0.171
Ship width (cm)2.24
Country of OriginUS

Product Variants

ProductModelTypeMounting Hole Dia.Max. Clamp Dia.Min. Clamp Dia.SeriesMaterialThicknessBand WidthPrice
DIXON HTBC250 | AL4MLH HTBC250T Bolt Clamp2.25" to 2 9/16"2 9/16"2 1/4"HTBC SeriesStainless Steel1/25"7/8"€20.92
DIXON HTBC238 | AL4MLJ HTBC238T Bolt Clamp2.125" to 2 7/16"2 7/16"2 1/8"HTBC SeriesStainless Steel1/25"7/8"€20.79
DIXON HTBC450 | AL6NLV HTBC450T Bolt Clamp4 1/4" to 4 9/16"4 9/16"4 1/4"HTBC SeriesStainless Steel1/25"7/8"€22.37
DIXON HTBC500 | AL6NLW HTBC500T Bolt Clamp4 3/4" to 5 1/16"5 1/16"4 3/4"HTBC SeriesStainless Steel1/25"7/8"€22.70
DIXON HTBC400 | AL6QNZ HTBC400T Bolt Clamp3 3/4" to 4 1/16"4 1/16"3 3/4"HTBC SeriesStainless Steel1/25"7/8"€21.94
DIXON HSTBC250 | AL6YXG HSTBC250T Bolt Clamp2 1/4" to 2 9/16"2 9/16"2 1/4"HSTBC SeriesStainless Steel1/25"7/8"€23.67
DIXON HSTBC400 | AL8UJQ HSTBC400T Bolt Clamp3 3/4" to 4 1/16"4 1/16"3 3/4"HSTBC SeriesStainless Steel1/25"7/8"€24.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON HSTBC550 Clamp, T Bolt, Plain, 5 1/4 In to 5 9/16 In Mounting Hole Dia., 7/8 In Band Wd., SS
€29.79 /unit