Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON G400-D-BR Coupler 4 Inch 100 Psi Female Coupler x Fnpt | AE3CWD 5CGG2

DIXON G400-D-BR Global Brass Female Coupler x FNPT with Brass Handles

Item: AE3CWD Model: G400-D-BRCross Ref: 5CGG2
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€256.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Body MaterialForged Brass
Connection Size4" x 4"
Connection TypeFemale Fitting x FNPT
Coupler Size4"
Coupling TypeD
Diameter5 13/32"
Fitting ShapeType D
GenderFemale x Female
Length3 13/16"
MaterialForged Brass
Max. Pressure100 psi
Pipe Size4"
Pressure Rating100 psi
Thread Size#4-8
TypeCoupler
Coupling ComponentSocket
Coupling Size4"
Fitting TypeFNPT
Gasket MaterialNitrile
Hose Fitting GenderFemale
Hose Fitting Size4"
Includes Locking ArmYes
Max. Working Pressure @ 70 F100 psi
Overall Length3 13/16"
Socket Inside Diameter4"
StandardsA-A-59326D

Shipping Info:

Ship weight (kg) 2.196
Ship height (cm)10.16
Ship length (cm)9.68
Ship width (cm)13.97
HS code7412200045
Country of OriginCN

Product Variants

ProductModelCoupling TypeBody MaterialHose Fitting GenderHose Fitting SizeCoupling SizeGasket MaterialCoupling ComponentPrice
DIXON G100-B-BR Coupler 1 Inch 250 Psi Female Coupler x Mnpt | AE3CUR 5CGC8 G100-B-BRType BBrassMale1"-NitrileSocket€45.56
DIXON G150-B-BR Coupler 1-1/2 Inch Female Coupler x Mnpt | AE3CVA 5CGD6 G150-B-BRType BBrassMale--NitrileSocket€62.70
DIXON G150-D-BR Coupler 1-1/2 Inch Female Coupler x Fnpt | AE3CVC 5CGD8 G150-D-BRType DBrassFemale--NitrileSocket€71.30
DIXON G200-B-BR Coupler 2 x 2 Inch 250 Psi Forged Brass | AE3CVJ 5CGE4 G200-B-BRType BBrassMale--NitrileSocket€70.79
DIXON G300-B-BR Coupler 3 Inch 125 Psi Female Coupler x Mnpt | AE3CVT 5CGF2 G300-B-BRBForged Brass-----€130.55
DIXON G400-B-BR Coupler 4 Inch 100 Psi Female Coupler x Mnpt | AE3CWB 5CGG0 G400-B-BRBForged Brass-----€175.09
DIXON G400-C-BR Coupler 4 Inch 100 Psi Forged Brass | AE3CWC 5CGG1 G400-C-BRType CBrassMale--NitrileSocket€251.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON G400-D-BR Global Brass Female Coupler x FNPT with Brass Handles
€256.56 /unit