DIXON G200-DP-AL Cam And Groove Type Dp Dust Plug, A380 Permanent Mold Aluminium, 2 Inch Size

Item: AM4LCB Model: G200-DP-ALCross Ref: 58CN47
Limited Availability
€10.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Plug
Connection Size2"
Fitting ShapeDust plug
Fitting TypeDust plug
Length2 19/32"
MaterialAluminum
Width2 15/32"

Shipping Info:

Ship weight (kg) 0.1935
Country of OriginCN

Product Variants

ProductModelMax. Working Pressure @ 70 Deg. FMaterialGradeBody MaterialCoupling SizeOverall LengthPlug LengthPlug Outside Dia.Price
DIXON G300-DP-SS | AL6TBH G300-DP-SS-Stainless SteelGrade 316-----€69.58
DIXON G150-DP-AL | AL9YCU G150-DP-AL250 psiAluminum-Aluminum1 1/2"2.312"1 5/8"2.094"€8.16
DIXON G75-DP-SS | AM2GLU G75-DP-SS250 psiStainless SteelGrade 316Stainless Steel3/4"1.562"1"1 1/4"€17.98
DIXON G100-DP-AL | AM4BZV G100-DP-AL--------€7.01
DIXON G75-DP-AL | AM4CAA G75-DP-AL250 psiAluminum-Aluminum3/4"1.562"1"1 1/4"€7.27
DIXON G125-DP-AL | AM4LCA G125-DP-AL250 psi--Aluminum1 1/4"2.312"1.562"1.781"€8.36
DIXON G250-DP-AL | AM4LCC G250-DP-AL150 psi--Aluminum2 1/2"2.719"1.938"2.969"€14.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON G200-DP-AL Cam And Groove Type Dp Dust Plug, A380 Permanent Mold Aluminium, 2 Inch Size
€10.64 /unit