Flat Shipping

Flat Shipping at €24.99 + VAT

DIAMOND VANTAGE 01612HWKH Wet Concrete Core Bit, 1 5/8 Inch Size Core Dia, 14 Inch Size Max Drilling Dp | CP3RVF

DIAMOND VANTAGE 01612HWKH Wet Concrete Core Bit, 1 5/8 Inch Size Core Dia, 14 Inch Size Max Drilling Dp

Item: CP3RVF Model: 01612HWKHCross Ref: 61HV43
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCore Bit
Core Dia.1 5/8"
Decimal Equivalent1.625
For Tool TypeCore Rig Drill
Max. Drilling Depth14"
Overall Length15 3/4"
Primary Material ApplicationBrick, Concrete, Masonry
Shank Thread Size5/8"-11
Wet Or Dry ApplicationWet

Shipping Info:

Ship weight (kg) 0.9225
Country of OriginCN

Product Variants

ProductModelCore Dia.Decimal EquivalentOverall LengthPrimary Material ApplicationShank Hex SizeFor Tool TypeCore Body LengthCentering Bit IncludedPrice
DIAMOND VANTAGE 00512HWKH Wet Asphalt Core Bit, 1/2 Inch Size Core Dia, 14 Inch Size Max Drilling Dp | CP3RUP 00512HWKH1/2"0.515 3/4"Brick, Concrete, Masonry-Core Rig Drill--€77.82
DIAMOND VANTAGE 02014JWHAX2 Wet Asphalt Core Bit, 2 Inch Size Core Dia, 14 Inch Size Max Drilling Dp | CP3RUQ 02014JWHAX22"216 3/4"Asphalt, Concrete-Core Rig Drill--€132.44
DIAMOND VANTAGE 03514JWHAX2 Wet Asphalt Core Bit, 3 1/2 Inch Size Core Dia, 14 Inch Size Max Drilling Dp | CP3RUR 03514JWHAX23 1/2"3.516 3/4"Asphalt, Concrete-Core Rig Drill--€215.90
DIAMOND VANTAGE 03214JWHAX2 Wet Asphalt Core Bit, 3 1/4 Inch Size Core Dia, 14 Inch Size Max Drilling Dp | CP3RUT 03214JWHAX23 1/4"3.2516 3/4"Asphalt, Concrete-Core Rig Drill--€200.82
DIAMOND VANTAGE 03014JWHAX2 Wet Asphalt Core Bit, 3 Inch Size Core Dia, 14 Inch Size Max Drilling Dp | CP3RUU 03014JWHAX23"316 3/4"Asphalt, Concrete-Core Rig Drill--€185.68
DIAMOND VANTAGE 04514JWHAX2 Wet Asphalt Core Bit, 4 1/2 Inch Size Core Dia, 14 Inch Size Max Drilling Dp | CP3RUV 04514JWHAX24 1/2"4.516 3/4"Asphalt, Concrete-Core Rig Drill--€259.12
DIAMOND VANTAGE 04214JWHAX2 Wet Asphalt Core Bit, 4 1/4 Inch Size Core Dia, 14 Inch Size Max Drilling Dp | CP3RUW 04214JWHAX24 1/4"4.2516 3/4"Asphalt, Concrete-Core Rig Drill--€237.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIAMOND VANTAGE 01612HWKH Wet Concrete Core Bit, 1 5/8 Inch Size Core Dia, 14 Inch Size Max Drilling Dp
€127.09 /unit