DIXON FGH50 | BX7EYQ

DIXON FGH50 Flexogen Hose, Green Color, Flexogen, 5/8 x 50 Ft. Size

Item: BX7EYQ Model: FGH50
Limited Availability
€76.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
ColorGreen
Inside Dia.0.62"
Length50 ft.
MaterialFlexogen
Nominal Size5/8"
Product TypeHose
Resistance PropertiesCrush, Kink
SeriesFGH Series

Shipping Info:

Ship weight (kg) 3.9645
Country of OriginUS

Product Variants

ProductModelInside Dia.ColorPrice
DIXON FGH25 | BX7EZF FGH250.62"Green-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON FGH50 Flexogen Hose, Green Color, Flexogen, 5/8 x 50 Ft. Size
€76.36 /unit