Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 8ZLU5 Antifatigue Mat, Black | CD2YQY 8ZLU5

CONDOR 8ZLU5 Antifatigue Mat, Black

Item: CD2YQY Model: 8ZLU5
Limited Availability
€75.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Mat
Anti-slip BackingYes
Anti-slip SurfaceYes
AntifatigueYes
AntimicrobialNo
AutoclavableNo
Backing CharacteristicsInsulation, Wear-Resistant
Backing MaterialVinyl
Brake Fluid ResistantNo
Critical Radiant Flux Class RatingClass 1
Doc Ff1-70 RatingYes
Edge StyleBeveled
EdgesBeveled
Mat HardnessSoft
Mat ShapeRectangle
Mat Surface PatternPebble
Mat Thickness1/2"
Metal DetectableNo
Nsf/ansi 52No
Number Of Beveled Edges4
Number Of Border Stripes0
Oil ResistantNo
ReversibleNo
Single Material ConstructionYes
Surface TextureRaised Pattern
Thermally InsulatingYes
Thickness3/8"
Washdown SafeNo
Welding SafeNo
X-ray DetectableNo
ColorBlack
Length5 ft.
Mat Product TypeAntifatigue Mat
Nfsi High Traction CertifiedNo
Surface DesignPebble
Usda CertifiedNo
Width3 ft.

Shipping Info:

Ship weight (kg) 4.59
Country of OriginUS

Product Variants

ProductModelThicknessColorSurface DesignSurface MaterialAnti-slip BackingNumber Of Border StripesSingle Material ConstructionCompression DeflectionPrice
CONDOR 36VK47 Antifatigue Mat Blue/White 4 Feet x 60 Feet | AH7KVV 36VK471/2"Blue, White-Vinyl----€2,625.04
CONDOR 36VK48 Antifatigue Mat Black White Border 3 x 12 Ft | AH7KVW 36VK481/2"Black, White-Vinyl----€420.53
CONDOR 36VK50 Antifatigue Mat Black White Border 4 x 60 Ft | AH7KVX 36VK501/2"Black, White-Vinyl----€2,763.83
CONDOR 36VK54 Antifatigue Mat Charcoal/White 4 Feet x 60 Feet | AH7KVZ 36VK541/2"Gray, White-Vinyl----€2,625.04
CONDOR 36VK73 Antifatigue Mat Black 3 Feet x 12 Feet | AH7KWT 36VK733/8"Black-Vinyl----€141.49
CONDOR 36VK74 Antifatigue Mat Black 2 Feet x 60 Feet | AH7KWU 36VK743/8"Black-Vinyl----€424.49
CONDOR 36VK77 Antifatigue Mat Black 6 Feet x 60 Feet | AH7KWX 36VK773/8"Black-Vinyl----€1,284.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 8ZLU5 Antifatigue Mat, Black
€75.27 /unit