NIBCO NLG045D | CC6BUF

NIBCO NLG045D LD-L000-0 Lug Style Actuated Butterfly Valve, 2 Inch Valve Size, Ductile Iron

Item: CC6BUF Model: NLG045DCross Ref: LD-L000
In Stock

Get it by Thursday, Jun 12

€352.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 2.9619
Ship height (cm)8.26
Ship length (cm)24.16
Ship width (cm)14.63
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NLG310D | BY8VJR NLG310DNLG310D€460.48
NIBCO NLG310E | BY8VJT NLG310ENLG310E€540.84
NIBCO NLG310F | BY8VJU NLG310FNLG310F€607.93
NIBCO NLG310H | BY8VJV NLG310HNLG310H€644.61
NIBCO NLG310J | BY8VJW NLG310JNLG310J€1,062.11
NIBCO NLG310K | BY8VJX NLG310KNLG310K€1,147.71
NIBCO NLG310L | BY8VJY NLG310LNLG310L€1,837.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NLG045D LD-L000-0 Lug Style Actuated Butterfly Valve, 2 Inch Valve Size, Ductile Iron
€352.18 /unit