DIXON DGDP200 Mann Tek Dry Gas Dust Plug, 71mm Body Size, Polyeten Pe-Hd 300, 2 Inch Size

Item: BX7DPW Model: DGDP200
Limited Availability
€88.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Plug
Body Size71 mm
Connection Size2"
End Configuration Size71 mm
End Configuration TypeMale Manntek Dry Disconnect
Fitting TypeDust plug
GradeGrade HD-PE300
MaterialPolyeten
Size2"

Shipping Info:

Ship weight (kg) 0.0855
Country of OriginUS

Product Variants

ProductModelMax. Working Pressure @ 70 Deg. FMaterialGradeBody MaterialCoupling SizeOverall LengthPlug LengthPlug Outside Dia.Price
DIXON G300-DP-SS | AL6TBH G300-DP-SS-Stainless SteelGrade 316-----€69.58
DIXON G150-DP-AL | AL9YCU G150-DP-AL250 psiAluminum-Aluminum1 1/2"2.312"1 5/8"2.094"€8.16
DIXON G75-DP-SS | AM2GLU G75-DP-SS250 psiStainless SteelGrade 316Stainless Steel3/4"1.562"1"1 1/4"€17.98
DIXON G100-DP-AL | AM4BZV G100-DP-AL--------€7.01
DIXON G75-DP-AL | AM4CAA G75-DP-AL250 psiAluminum-Aluminum3/4"1.562"1"1 1/4"€7.27
DIXON G125-DP-AL | AM4LCA G125-DP-AL250 psi--Aluminum1 1/4"2.312"1.562"1.781"€8.36
DIXON G200-DP-AL | AM4LCB G200-DP-AL-Aluminum------€9.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DGDP200 Mann Tek Dry Gas Dust Plug, 71mm Body Size, Polyeten Pe-Hd 300, 2 Inch Size
€88.39 /unit