DIXON DDA600SS | BX7DKM

DIXON DDA600SS Mann Tek Dry Disconnect Adapter Tank Unit x FNPT, 238mm Body, 6 Inch Thread

Item: BX7DKM Model: DDA600SS
Limited Availability
€6,393.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Body Size238 mm
Connection Size238 mm x 6"
Connection TypeMale Fitting x MNPT
End Configuration Size238 mm x 6"
End Configuration TypeMale Manntek Dry Disconnect x FNPT
Female Thread Size6"
Female Thread TypeNPT
Fitting TypeAdapter
For Use WithComposite (Polyeten PE-HD 300) Cap
GenderMale x Female
GradeGrade 316
Hex Size6"
Length214 mm
MaterialStainless Steel
Pressure Rating360 psi
ShapeStraight
Weight42.4 lbs.
Working Pressure360 psi

Shipping Info:

Ship weight (kg) 19.08
Ship length (cm)23.8
Country of OriginUS

Product Variants

ProductModelConnection TypeFlange SizeMaterialFitting TypeGradeMax. Operating PressureMax. Temp.Price
DIXON DBA12-200 | AN2NGY DBA12-200Male Fitting x MNPT-Zinc, AluminumAdapter---€205.92
DIXON DDA300SS | AN2NHZ DDA300SSMale Fitting x MNPT-Stainless SteelAdapterGrade 316--€938.45
DIXON DBA77-200 | AN4YRR DBA77-200Male Fitting x MNPT-Stainless SteelAdapter---€562.52
DIXON DDA300AL | AN6ERC DDA300ALMale Fitting x MNPT-AluminumAdapter---€472.85
DIXON DBA73-150 | AN6GBB DBA73-150Male Fitting x MNPT-Stainless SteelAdapter---€419.47
DIXON DBA73-200 | AN6JCK DBA73-200Male Fitting x MNPT-Stainless SteelAdapter---€536.82
DIXON DBA72-200 | AN7EPV DBA72-200Male Fitting x MNPT-Stainless SteelAdapter---€533.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DDA600SS Mann Tek Dry Disconnect Adapter Tank Unit x FNPT, 238mm Body, 6 Inch Thread
€6,393.53 /unit