DIXON DBA73-200 Dry Disconnect Adapter x Female NPT, Cam And Groove Style, 2 Inch Thread

Item: AN6JCK Model: DBA73-200
Limited Availability
€619.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDry Disconnect Adapter
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeAdapter
Cam TypeType A
Connection Size2 1/2" x 2"
Connection TypeMale Fitting x MNPT
End Configuration Size2 1/2" x 2"
End Configuration TypeMale Cam And Groove x FNPT
Fitting TypeAdapter
For Use WithDBC Or D2C Style Adapters, 2-1/2 In Cam And Groove Dust plug
GenderMale x Female
MaterialStainless Steel
Pressure Rating150 psi
ShapeStraight
Specific Fitting ShapeAdapter
Thread Size#2-11 1/2

Shipping Info:

Ship weight (kg) 2.0745
Country of OriginUS

Product Variants

ProductModelConnection TypeFlange SizeMaterialFitting TypeGradeMax. Operating PressureMax. Temp.Price
DIXON DBA12-200 | AN2NGY DBA12-200Male Fitting x MNPT-Zinc, AluminumAdapter---€205.92
DIXON DDA300SS | AN2NHZ DDA300SSMale Fitting x MNPT-Stainless SteelAdapterGrade 316--€938.45
DIXON DBA77-200 | AN4YRR DBA77-200Male Fitting x MNPT-Stainless SteelAdapter---€562.52
DIXON DDA300AL | AN6ERC DDA300ALMale Fitting x MNPT-AluminumAdapter---€472.85
DIXON DBA73-150 | AN6GBB DBA73-150Male Fitting x MNPT-Stainless SteelAdapter---€419.47
DIXON DBA72-200 | AN7EPV DBA72-200Male Fitting x MNPT-Stainless SteelAdapter---€533.20
DIXON DBA77-150 | AN8GQK DBA77-150Male Fitting x MNPT-Stainless SteelAdapter---€461.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DBA73-200 Dry Disconnect Adapter x Female NPT, Cam And Groove Style, 2 Inch Thread
€619.40 /unit