DIXON DBA12-200 Dry Disconnect Adapter x Female NPT, Cam And Groove Style, 2 Inch Thread

Item: AN2NGY Model: DBA12-200
Limited Availability
€237.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDry Disconnect Adapter
Cam TypeType A
Connection Size2 1/2" x 2"
Connection TypeMale Fitting x MNPT
End Configuration Size2 1/2" x 2"
End Configuration TypeMale Cam And Groove x FNPT
Fitting TypeAdapter
For Use WithDBC Or D2C Style Couplers, 2-1/2 In Cam And Groove Dust Cap
GenderMale x Female
MaterialZinc, Aluminum
Pressure Rating150 psi
ShapeStraight
Thread Size#2-11 1/2

Shipping Info:

Ship weight (kg) 1.224
Country of OriginUS

Product Variants

ProductModelConnection TypeFlange SizeMaterialFitting TypeGradeMax. Operating PressureMax. Temp.Price
DIXON DDA300SS | AN2NHZ DDA300SSMale Fitting x MNPT-Stainless SteelAdapterGrade 316--€938.45
DIXON DBA77-200 | AN4YRR DBA77-200Male Fitting x MNPT-Stainless SteelAdapter---€562.52
DIXON DDA300AL | AN6ERC DDA300ALMale Fitting x MNPT-AluminumAdapter---€472.85
DIXON DBA73-150 | AN6GBB DBA73-150Male Fitting x MNPT-Stainless SteelAdapter---€419.47
DIXON DBA73-200 | AN6JCK DBA73-200Male Fitting x MNPT-Stainless SteelAdapter---€536.82
DIXON DBA72-200 | AN7EPV DBA72-200Male Fitting x MNPT-Stainless SteelAdapter---€533.20
DIXON DBA77-150 | AN8GQK DBA77-150Male Fitting x MNPT-Stainless SteelAdapter---€461.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DBA12-200 Dry Disconnect Adapter x Female NPT, Cam And Groove Style, 2 Inch Thread
€237.60 /unit