DIXON DDA400ALFL Mann Tek Dry Disconnect Adapter Tank Unit x 150# Asa Flange, 164mm Body

Item: BX7DKF Model: DDA400ALFL
Limited Availability
€1,103.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDry Disconnect Adapter
Body Size164 mm
Connection Size164 mm x 4"
Connection TypeMale Fitting x Flange
End Configuration Size164 mm x 4"
End Configuration TypeMale Manntek Dry Disconnect x Flange
Fitting TypeAdapter
Flange Size4"
For Use With#150 ASA Flange
GenderMale
MaterialAluminum
Pressure ClassClass #150
Pressure Rating230 psi
ShapeStraight
Working Pressure230 psi

Shipping Info:

Ship weight (kg) 1.5795
Country of OriginUS

Product Variants

ProductModelConnection TypeFlange SizeMaterialFitting TypeGradeMax. Operating PressureMax. Temp.Price
DIXON DBA12-200 | AN2NGY DBA12-200Male Fitting x MNPT-Zinc, AluminumAdapter---€205.92
DIXON DDA300SS | AN2NHZ DDA300SSMale Fitting x MNPT-Stainless SteelAdapterGrade 316--€938.45
DIXON DBA77-200 | AN4YRR DBA77-200Male Fitting x MNPT-Stainless SteelAdapter---€562.52
DIXON DDA300AL | AN6ERC DDA300ALMale Fitting x MNPT-AluminumAdapter---€472.85
DIXON DBA73-150 | AN6GBB DBA73-150Male Fitting x MNPT-Stainless SteelAdapter---€419.47
DIXON DBA73-200 | AN6JCK DBA73-200Male Fitting x MNPT-Stainless SteelAdapter---€536.82
DIXON DBA72-200 | AN7EPV DBA72-200Male Fitting x MNPT-Stainless SteelAdapter---€533.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DDA400ALFL Mann Tek Dry Disconnect Adapter Tank Unit x 150# Asa Flange, 164mm Body
€1,103.41 /unit