DIXON DDA300AL105TTMA Mann Tek Dry Disconnect Adapter Tank Unit x Ttma Flange, 105mm Body

Item: BX7DJR Model: DDA300AL105TTMA
Limited Availability
€744.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Body Size105 mm
Connection Size105 mm x 3"
Connection TypeMale Fitting x TTMA Flange
End Configuration Size105 mm x 3"
End Configuration TypeMale Manntek Dry Disconnect x TTMA Flange
Fitting TypeAdapter
Flange Size3"
GenderMale
MaterialAluminum
Pressure Rating230 psi
ShapeStraight
Working Pressure230 psi

Shipping Info:

Ship weight (kg) 1.3185
Ship length (cm)11.2
Country of OriginUS

Product Variants

ProductModelConnection TypeFlange SizeMaterialFitting TypeGradeMax. Operating PressureMax. Temp.Price
DIXON DBA12-200 | AN2NGY DBA12-200Male Fitting x MNPT-Zinc, AluminumAdapter---€205.92
DIXON DDA300SS | AN2NHZ DDA300SSMale Fitting x MNPT-Stainless SteelAdapterGrade 316--€938.45
DIXON DBA77-200 | AN4YRR DBA77-200Male Fitting x MNPT-Stainless SteelAdapter---€562.52
DIXON DDA300AL | AN6ERC DDA300ALMale Fitting x MNPT-AluminumAdapter---€472.85
DIXON DBA73-150 | AN6GBB DBA73-150Male Fitting x MNPT-Stainless SteelAdapter---€419.47
DIXON DBA73-200 | AN6JCK DBA73-200Male Fitting x MNPT-Stainless SteelAdapter---€536.82
DIXON DBA72-200 | AN7EPV DBA72-200Male Fitting x MNPT-Stainless SteelAdapter---€533.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DDA300AL105TTMA Mann Tek Dry Disconnect Adapter Tank Unit x Ttma Flange, 105mm Body
€744.36 /unit