DIXON D825-25RAF Double Jacket All Polyester Fire Hose, White, 2-1/2 Inch Hose, 25 Ft. Length

Item: BX6HXH Model: D825-25RAF
Limited Availability
€358.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Hose
ColorWhite
Connection TypeNST/NH
ConstructionAll Polyester Outer, Double Jacket
Cover MaterialPolyester
End Configuration Size2 1/2" x 2 1/2"
End Configuration TypeFemale NST x Male NST
Inside Dia.2 1/2"
Length25 ft.
Max. Working Pressure360 psi
SeriesFire Hose Series
TypeFire Hose

Shipping Info:

Ship weight (kg) 7.965
Country of OriginUS

Product Variants

ProductModelInside Dia.ColorTube MaterialPrice
DIXON D815-50RAF | AL2FFW D815-50RAF1 1/2"WhiteEPDM€310.79
DIXON D825100RBF | AM3HVG D825100RBF2 1/2"White, Off WhiteEPDM€1,052.77
DIXON D815-50RBF | AM4JWZ D815-50RBF1 1/2"White-€347.23
DIXON D815100RAF | AM7ZQJ D815100RAF1 1/2"White, Off WhiteEPDM€560.83
DIXON D815-50RAS | AM9AML D815-50RAS1 1/2"White-€310.79
DIXON D815100RAS | AM9AMM D815100RAS1 1/2"White, Off WhiteEPDM€560.83
DIXON D825100RAF | BX6HPC D825100RAF2 1/2"White, Off WhiteEPDM€818.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON D825-25RAF Double Jacket All Polyester Fire Hose, White, 2-1/2 Inch Hose, 25 Ft. Length
€358.66 /unit