DIXON D815-50RAF Double Jacket All Polyester Fire Hose, White, 50 Ft. Length

Item: AL2FFW Model: D815-50RAF
Limited Availability
€310.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Hose
ColorWhite
Connection TypeNST/NH
Cover MaterialPolyester
End Configuration Size1 1/2" x 1 1/2"
End Configuration TypeFemale NST x Male NST
Inside Dia.1 1/2"
Length50 ft.
Max. Working Pressure360 psi
SeriesFire Hose Series
Tube MaterialEPDM
TypeFire Hose

Shipping Info:

Ship weight (kg) 7.6275
Country of OriginUS

Product Variants

ProductModelInside Dia.ColorTube MaterialPrice
DIXON D825100RBF | AM3HVG D825100RBF2 1/2"White, Off WhiteEPDM€1,052.77
DIXON D815-50RBF | AM4JWZ D815-50RBF1 1/2"White-€347.23
DIXON D815100RAF | AM7ZQJ D815100RAF1 1/2"White, Off WhiteEPDM€560.83
DIXON D815-50RAS | AM9AML D815-50RAS1 1/2"White-€310.79
DIXON D815100RAS | AM9AMM D815100RAS1 1/2"White, Off WhiteEPDM€560.83
DIXON D825100RAF | BX6HPC D825100RAF2 1/2"White, Off WhiteEPDM€818.27
DIXON D815-25RAF | BX6HPE D815-25RAF1 1/2"White-€221.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON D815-50RAF Double Jacket All Polyester Fire Hose, White, 50 Ft. Length
€310.79 /unit