DIXON CS150-11CS | BX7CFG

DIXON CS150-11CS Ferrule, Crimp Style, 1-1/2 Inch I.D., 2-17/64 to 2-20/64 Inch O.D.

Item: BX7CFG Model: CS150-11CS
Limited Availability
€7.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFerrule
For Use WithCrimp Style Shanks
Inside Dia.2 3/8"
Length2 1/2"
MaterialCarbon Steel
Nominal Size1 1/2"
Outside Dia.2 17/64" to 2 20/64"
Pressure Rating300 psi
ShapeNo Orientation
TypeSleeve
Wall Thickness0.062"

Shipping Info:

Ship weight (kg) 0.063
Ship length (cm)6.35
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.TypeShapePrice
DIXON F24G-1969 | AM2ZCF F24G-1969----€55.03
DIXON F24G-2156 | AM2ZCG F24G-2156Stainless Steel2 6/64" to 2 9/64"Crimp Ferrule-€55.03
DIXON F32G-2531 | AM2ZCH F32G-2531Stainless Steel2 30/64" to 2 33/64"Crimp Ferrule-€68.48
DIXON F48G-3688 | AM2ZCJ F48G-3688Stainless Steel---€157.49
DIXON CF200-6SS | AN4WDV CF200-6SSStainless Steel--No Orientation€21.96
DIXON CF400-6CS | AN6BMH CF400-6CSCarbon Steel--No Orientation€29.50
DIXON CF400-7CS | AN6BMJ CF400-7CSCarbon Steel--No Orientation€29.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON CS150-11CS Ferrule, Crimp Style, 1-1/2 Inch I.D., 2-17/64 to 2-20/64 Inch O.D.
€7.01 /unit