DIXON F32G-2531 Crimp Ferrule, Sanitary Style

Item: AM2ZCH Model: F32G-2531
Limited Availability
€75.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFerrule
Break Quantity0
GradeGrade 304
Hose Inside Dia.2"
Hose Od From2 15/32"
Hose Od To63.9 mm
MaterialStainless Steel
Nominal Size2"
Outside Dia.2 30/64" to 2 33/64"
TypeCrimp Ferrule

Shipping Info:

Ship weight (kg) 0.324
Country of OriginIN

Product Variants

ProductModelMaterialOutside Dia.TypeShapePrice
DIXON F24G-1969 | AM2ZCF F24G-1969----€55.03
DIXON F24G-2156 | AM2ZCG F24G-2156Stainless Steel2 6/64" to 2 9/64"Crimp Ferrule-€55.03
DIXON F48G-3688 | AM2ZCJ F48G-3688Stainless Steel---€157.49
DIXON CF200-6SS | AN4WDV CF200-6SSStainless Steel--No Orientation€21.96
DIXON CF400-6CS | AN6BMH CF400-6CSCarbon Steel--No Orientation€29.50
DIXON CF400-7CS | AN6BMJ CF400-7CSCarbon Steel--No Orientation€29.50
DIXON CF300-6CS | AN6PKJ CF300-6CSCarbon Steel--No Orientation€21.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON F32G-2531 Crimp Ferrule, Sanitary Style
€75.53 /unit