Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 78688 Spiral Stub Drill List# 759 Wire Size 49 | AF2FVU 6TEA6

CHICAGO-LATROBE 78688 Spiral Stub Drill List# 759 Wire Size 49

Item: AF2FVU Model: 78688Cross Ref: 6TEA6
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill
ApplicationCast Iron, Stainless Steel, High-Temp Alloys And Hardened Material
Cutting DirectionRight Hand
Decimal Equivalent0.073"
Dimension TypeWire Size
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Bit MaterialSolid Carbide
Drill Length ClassScrew Machine Length
Drill Point118°
FinishUncoated
Flute Length0.688"
Flute TypeSpiral
List Number759
MaterialCarbide
Max. Drilling Depth3/8"
Overall Length1.688"
Point Angle118°
Primary Material ApplicationCast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Primary Material Application Iso CodeH, K, M, S
Shank Dia.0.073"
Size#49
Sizes Included#49
Spiral DirectionRight Hand
TypeSlow Spiral
Wire Size#49
Drill Point Length0.0219"
Material - MachiningCarbide
Measurement SystemWire
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0108
Ship height (cm)2.54
Ship length (cm)9.5
Ship width (cm)1
HS code8207502080
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthWire SizeSizes IncludedCutting DirectionFlute TypePrice
CHICAGO-LATROBE 78643 Spiral Stub Drill List# 759 Wire Size 4 | AF2FTV 6TDW1 786430.209"1 1/4"0.209"2 3/8"#4#4Right HandSpiral€69.13
CHICAGO-LATROBE 78644 Spiral Stub Drill List# 759 Wire Size 5 | AF2FTW 6TDW2 786440.205"1 1/4"0.205"2 3/8"#5#5Right HandSpiral€68.49
CHICAGO-LATROBE 78645 Spiral Stub Drill List# 759 Wire Size 6 | AF2FTX 6TDW3 786450.204"1 1/4"0.204"2 3/8"#6#6Right HandSpiral€71.83
CHICAGO-LATROBE 78646 Spiral Stub Drill List# 759 Wire Size 7 | AF2FTY 6TDW4 786460.201"1.187"0.201"2 1/4"#7#7Right HandSpiral€72.62
CHICAGO-LATROBE 78647 Spiral Stub Drill List# 759 Wire Size 8 | AF2FTZ 6TDW5 786470.199"1.187"0.199"2 1/4"#8#8Right HandSpiral€65.76
CHICAGO-LATROBE 78648 Spiral Stub Drill List# 759 Wire Size 9 | AF2FUA 6TDW6 786480.196"1.187"0.196"2 1/4"#9#9Right HandSpiral€68.76
CHICAGO-LATROBE 78677 Spiral Stub Drill List# 759 Wire Size 38 | AF2FVG 6TDZ5 786770.102"0.812"0.101"1.812"#38#38Right HandSpiral€34.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 78688 Spiral Stub Drill List# 759 Wire Size 49