DIXON CM2M1-B-L2.5 | BX7CAX

DIXON CM2M1-B-L2.5 Mold Nipple, 1/8 Inch MNPTF Size, Brass, 1/4 Inch Size

Item: BX7CAX Model: CM2M1-B-L2.5
Limited Availability
€15.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Connection Size1/4" x 1/8"
Connection TypeQuick Disconnect x MNPT
Fitting TypePlug
GenderMale
Hex Size7/16"
Length2 1/2"
MaterialBrass
Mfr. SeriesCM Series
Outside Diameter0.51"
Temperature Rating-90°F to +400°F
Thread Size1/8"-27

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.3
Ship width (cm)1.3
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialHex SizeFinishPrice
DIXON CM3F2-B | BX6HWT CM3F2-BQuick Disconnect x FNPTBrass5/8"-€3.68
DIXON CM3M2-B | BX6JVJ CM3M2-BQuick Disconnect x MNPTBrass9/16"-€3.17
DIXON CM4M4-B | BX7BYY CM4M4-BQuick Disconnect x MNPTBrass7/8"-€5.90
DIXON CM4F6-B | BX7BYZ CM4F6-BQuick Disconnect x FNPTBrass1 3/16"-€19.39
DIXON CM4M6-B | BX7BZH CM4M6-BQuick Disconnect x MNPTBrass1 1/16"-€9.86
DIXON CM2F2-B | BX7CAP CM2F2-BQuick Disconnect x FNPTBrass5/8"-€5.00
DIXON CM2F1-B | BX7CAR CM2F1-BQuick Disconnect x FNPTBrass1/2"-€2.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON CM2M1-B-L2.5 Mold Nipple, 1/8 Inch MNPTF Size, Brass, 1/4 Inch Size
€15.43 /unit