Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON CM2F1-B | BX7CAR

DIXON CM2F1-B Mold Nipple, 1/8 Inch NPTF Size, Brass, 1/4 Inch Size

Item: BX7CAR Model: CM2F1-B
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Connection Size1/4" x 1/8"
Connection TypeQuick Disconnect x FNPT
Fitting TypePlug
GenderFemale
Hex Size1/2"
Length0.9"
MaterialBrass
Mfr. SeriesCM Series
Outside Diameter0.58"
Pressure Rating300 psi
Temperature Rating-90°F to +400°F
Thread Size1/8"-27

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.47
Ship length (cm)2.29
Ship width (cm)1.47
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialHex SizeFinishPrice
DIXON CM3F2-B | BX6HWT CM3F2-BQuick Disconnect x FNPTBrass5/8"-€3.68
DIXON CM3M2-B | BX6JVJ CM3M2-BQuick Disconnect x MNPTBrass9/16"-€3.17
DIXON CM4M4-B | BX7BYY CM4M4-BQuick Disconnect x MNPTBrass7/8"-€5.90
DIXON CM4F6-B | BX7BYZ CM4F6-BQuick Disconnect x FNPTBrass1 3/16"-€19.39
DIXON CM4M6-B | BX7BZH CM4M6-BQuick Disconnect x MNPTBrass1 1/16"-€9.86
DIXON CM2F2-B | BX7CAP CM2F2-BQuick Disconnect x FNPTBrass5/8"-€5.00
DIXON CM2F1 | BX7CAT CM2F1Quick Disconnect x FNPTSteel1/2"Trivalent Chrome Plated€2.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON CM2F1-B Mold Nipple, 1/8 Inch NPTF Size, Brass, 1/4 Inch Size
€3.34 /unit