DIXON B2WUMP-R200 Clamp, SS, 2 Inx2 Inx2 Inx2 In Connection Size

Item: AM2YEH Model: B2WUMP-R200
Limited Availability
€124.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
Angle180°
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeClamp
Connection Size2" x 2" x 2" x 2"
Connection TypeSanitary Clamp End x Sanitary Clamp End x Sanitary Clamp End x Sanitary Clamp End x Some Ends Match
GradeGrade 316L
MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.666
Country of OriginTH

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B2WUMP-R200 Clamp, SS, 2 Inx2 Inx2 Inx2 In Connection Size
€124.97 /unit