DIXON B28AMP-R300 Clamp, SS, 3 Inx3 Inx3 In Connection Size

Item: AL8AMD Model: B28AMP-R300
Limited Availability
€314.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
Connection Size3" x 3" x 3"
Connection TypeSanitary Clamp End x Sanitary Clamp End x Sanitary Clamp End x Some Ends Match
GradeGrade 316L
MaterialStainless Steel
ShapeY

Shipping Info:

Ship weight (kg) 1.5345
Ship length (cm)29.85
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B28AMP-R300 Clamp, SS, 3 Inx3 Inx3 In Connection Size
€314.58 /unit