Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN FNQ-R-10 Fuse 10a Class Cc Fnq-r 600vac | 1EH56

BUSSMANN FNQ-R-10 Fuse, 10 A, Non-Indicating, 200 kAIC, 600 V

Item: AE8QJR Model: FNQ-R-10Cross Ref: 6F122
In Stock : 685 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps10A
Body MaterialMelamine
Body StyleCartridge Fuses
ClassClass CC
Diameter0.406"
ElementDual
Indicating / NonindicatingNon Indicating
Interrupt Rating200 kA at 600V AC
Length1 1/2"
Overall Diameter13/32"
Rejection / NonrejectionRejection
SeriesFNQ-R Series
SourceMouser
Speed TypeTime Delay
Visual IndicationNon Indicating
Voltage600V AC

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.04
Ship length (cm)3.81
Ship width (cm)1.04
HS code8536100040
Country of OriginMX

Product Details:

    • Class CC Limitron fuse capable of providing 10 times better current limitation output to help curb control circuit transformer damage caused by short-circuit events
    • Allows high inrush currents with significantly more time-delay than the UL-listed minimum value of 12 seconds at 200 %
    • 200 kA interrupting rating complies with NEC Section 110.9 for handling large capacity systems
    • Fits both standard and rejection-style holders

Product Variants

ProductModelAmpsTypeDiameterFuse TypeUnit WeightBody StyleFuse SizeVisual IndicationPrice
BUSSMANN FNQ-R-3/10 Fuse 3/10a Class Cc Fnq-r 600vac | AA9EVP 1CT99 FNQ-R-3/103/10A-0.406"--Cartridge Fuses-Non Indicating€18.58
BUSSMANN FNQ-R-3/4-R1 Fuse, Class CC, 750 mA, 600 VAC, 10.3 mm Diameter, 38.1 mm Length | BC7RAA FNQ-R-3/4-R10.75ATime Delay Fuse10.3 mmSlow Blow, Time Delay-Cartridge Fuses10.3 mm x 38.1 mmNon Indicating€250.47
BUSSMANN FNQ-R-3-2/10-R1 Fuse, Class CC, 3.2 A, 600 VAC, 10.3 mm Diameter, 38.1 mm Length | BD3CQJ FNQ-R-3-2/10-R13.2ATime Delay Fuse10.3 mmSlow Blow0.4 oz.Cartridge Fuses10.3 mm x 38.1 mmNon Indicating€79.97
BUSSMANN FNQ-R-4-R1 Fuse, Class CC, 4 A, 600 VAC, 10.3 mm Diameter, 38.1 mm Length | BD3KMC FNQ-R-4-R14ATime Delay Fuse10.3 mmSlow Blow, Time Delay-Cartridge Fuses10.3 mm x 38.1 mmNon Indicating€79.97
BUSSMANN FNQ-R-2-R1 Fuse, Class CC, 2 A, 600 VAC, 10.3 mm Diameter, 38.1 mm Length | BD6CYW FNQ-R-2-R12ATime Delay Fuse10.3 mmSlow Blow-Cartridge Fuses10.3 mm x 38.1 mmNon Indicating€82.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FNQ-R-10 Fuse, 10 A, Non-Indicating, 200 kAIC, 600 V
€18.46 /unit