DIXON B24RV-G250 Hex Hanger With Grommet, 3.7 In Lg., 5 3/5 In Wd., SS

Item: BX6VEB Model: B24RV-G250
Limited Availability
€20.14 /unit
This product can only be shipped in multiples of 5
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Hanger with Grommets
Grade304
Length3.7"
MaterialStainless Steel
Nominal Size2 1/2"
SeriesB24RV Series
Width5 3/5"

Shipping Info:

Ship width (cm)7.95
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B24RV-G250 Hex Hanger With Grommet, 3.7 In Lg., 5 3/5 In Wd., SS
€20.14 /unit