ECONOCO SSRI-11Z10 Single Slotted Standard, Single, 2 Inch Slot Spacing, 1 Inch Slot Length | CP4CAL

ECONOCO SSRI-11Z10 Single Slotted Standard, Single, 2 Inch Slot Spacing, 1 Inch Slot Length

Item: CP4CAL Model: SSRI-11Z10Cross Ref: 45KU07
In Stock

Get it by Tuesday, Jun 17

€346.40 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStand
ColorSilver
Duty RatingHeavy Duty
FinishZinc Plated
For Display TypeRecessed Mount Slotted Standards
Gauge17 ga.
MaterialSteel
Mounting TypeScrew In
Overall Depth1/2"
Overall Height10 ft.
Overall Width0.688"
Slot Length1"
Slot Spacing2"
Slotted Standard FormatSingle
Whole Unit Load Capacity250 lbs.
Product TypeSlotted Standard

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorOverall DepthOverall HeightOverall WidthFinishGaugeWhole Unit Load CapacityMounting TypePkg. Qty.Price
ECONOCO TS/12 Straight Arm, Single, 1 Inch Slot Spacing, 1/2 Inch Slot Length | CP4BNX TS/12Silver12"1"1"Chrome16 ga.25 lbs.Hanging24€142.95
ECONOCO RLT/12 Straight Arm, Single, 1 Inch Slot Spacing, 1/2 Inch Slot Length | CP4BNY RLT/12Silver12"1 1/2"1/2"Chrome16 ga.35 lbs.Hanging24€187.23
ECONOCO RLT/14 Straight Arm, Single, 1 Inch Slot Spacing, 1/2 Inch Slot Length | CP4BNZ RLT/14Silver14"1 1/2"1/2"Chrome16 ga.35 lbs.Hanging24€200.98
ECONOCO RDW/12-SC Straight Arm, Single, 1 Inch Slot Spacing, 1/2 Inch Slot Length | CP4BPA RDW/12-SCSilver12"1"1/4"Satin Chrome16 ga.30 lbs.Hanging24€222.96
ECONOCO RDW/12 Straight Arm, Single, 1 Inch Slot Spacing, 1/2 Inch Slot Length | CP4BPB RDW/12Silver12"1"1/4"Chrome16 ga.30 lbs.Hanging24€171.75
ECONOCO RS/12 Straight Arm, Single, 1 Inch Slot Spacing, 1/2 Inch Slot Length | CP4BPC RS/12Silver12"3"1/4"Chrome16 ga.35 lbs.Hanging24€165.16
ECONOCO RR/12-SC Straight Arm, Single, 2 Inch Slot Spacing, 1 Inch Slot Length | CP4BPD RR/12-SCSilver12"3"1/4"Satin Chrome16 ga.35 lbs.Hanging24€227.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECONOCO SSRI-11Z10 Single Slotted Standard, Single, 2 Inch Slot Spacing, 1 Inch Slot Length
€346.40 /pack