DIXON B24HS-G50 Hanger, 1 1/16 In Lg., 2 3/8 In Wd., SS

Item: BX6VFJ Model: B24HS-G50
Limited Availability
€17.11 /unit
This product can only be shipped in multiples of 6
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanger
Grade304
Length1 1/16"
MaterialStainless Steel
Nominal Size1/2"
SeriesB24HS Series
Temp. Rating325°F
Width2 3/8"

Shipping Info:

Ship weight (kg) 0.1035
Ship length (cm)6.05
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B24HS-G50 Hanger, 1 1/16 In Lg., 2 3/8 In Wd., SS
€17.11 /unit