DIXON 75-DC-AL | AL4MAH

DIXON 75-DC-AL Cam And Groove Type Dc Dust Cap, 356T6 Aluminium, Buna-N Seal, 3/4 Inch Size

Item: AL4MAH Model: 75-DC-AL
Limited Availability
€33.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Cap
Connection Size3/4"
Fitting ShapeDust Cap
Fitting TypeDust Cap
GradeGrade 356T6
Length2 1/16"
MaterialAluminum
Seal MaterialNitrile Rubber
Size3/4"
Width4 5/32"

Shipping Info:

Ship weight (kg) 0.081
Ship length (cm)3.58
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. Working Pressure @ 70 Deg. FMaterialFitting TypeGradeSizeBody MaterialSocket Inside DiameterPrice
DIXON 150-DC-AL | AK2GZB 150-DC-AL--AluminumDust CapGrade 356T61 1/2"--€42.94
DIXON 200-DC-AL | AK2GZC 200-DC-AL--AluminumDust CapGrade 356T62"--€38.66
DIXON 400-DC-AL | AK2GZD 400-DC-AL--AluminumDust CapGrade 356T64"--€49.90
DIXON 250-DC-AL | AK2GZF 250-DC-AL--AluminumDust CapGrade 356T62 1/2"--€49.82
DIXON 100-DC-BR | AK2QXH 100-DC-BR--BrassDust Cap-1"--€58.04
DIXON 200-DC-BR | AK2QXJ 200-DC-BR--BrassDust Cap-2"--€67.65
DIXON RH100BL | AK2QXM RH100BL--Stainless SteelDust CapGrade 316---€76.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 75-DC-AL Cam And Groove Type Dc Dust Cap, 356T6 Aluminium, Buna-N Seal, 3/4 Inch Size
€33.67 /unit