DIXON 400-DC-AL | AK2GZD

DIXON 400-DC-AL Dust Cap, 4 Inch Size, Aluminium

Item: AK2GZD Model: 400-DC-ALCross Ref: 58DG73
Limited Availability
€55.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Cap
Connection Size4"
Fitting ShapeDust Cap
Fitting TypeDust Cap
GradeGrade 356T6
Length4 3/8"
MaterialAluminum
Seal MaterialNitrile Rubber
Size4"
Weight1.74 lbs.
Width11 3/16"

Shipping Info:

Ship weight (kg) 0.2565
Ship length (cm)9.3
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. Working Pressure @ 70 Deg. FMaterialFitting TypeGradeSizeBody MaterialSocket Inside DiameterPrice
DIXON 150-DC-AL | AK2GZB 150-DC-AL--AluminumDust CapGrade 356T61 1/2"--€42.94
DIXON 200-DC-AL | AK2GZC 200-DC-AL--AluminumDust CapGrade 356T62"--€38.66
DIXON 250-DC-AL | AK2GZF 250-DC-AL--AluminumDust CapGrade 356T62 1/2"--€49.82
DIXON 100-DC-BR | AK2QXH 100-DC-BR--BrassDust Cap-1"--€58.04
DIXON 200-DC-BR | AK2QXJ 200-DC-BR--BrassDust Cap-2"--€67.65
DIXON RH100BL | AK2QXM RH100BL--Stainless SteelDust CapGrade 316---€76.76
DIXON 150-DC-SS | AK2QXN 150-DC-SS--Stainless SteelDust CapGrade 3161 1/2"--€82.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 400-DC-AL Dust Cap, 4 Inch Size, Aluminium
€55.03 /unit