MARATHON MOTORS 213TTFWD16016 Vertical Pump Motor, 7 1/2 hp, 3 Phase, 3525 Rpm, 230/460VAC | CH6JCP 54YH67

MARATHON MOTORS 213TTFWD16016 213TTFWD16016AA / M881B Vertical Pump Motor, 7.50 HP, 3 Phase, 60 Hz, 230/460V, 3600 RPM

Item: CH6JCP Model: 213TTFWD16016Cross Ref: 54YH67 / 213TTFWD16016AA / M881B
In Stock

Get it by Tuesday, Jun 10

€3,411.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical Pump Motor
Bearing TypeBall
Body Dia.9.9"
Bolt Circle Dia.9 1/8"
Cc NumberCC003A
Conduit Box LocationExterior
Conduit Box PositionF1, F2
DutyContinuous
Duty CycleContinuous
Efficiency GroupPremium
FinishUnfinished
Frame213HPV
Frame MaterialSteel
Frequency60 Hz
Full Load Amps18.6/9.3A
Green Certification Or Other RecognitionNEMA Premium Rated
Height11 7/16"
Hp7 1/2 hp
Insulation ClassClass F
Length Less Shaft18 7/16"
Max. Ambient Temp.40°C
Motor ApplicationPump , Vertical Pump
Motor BearingsBall
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame MaterialSteel
Motor Mounting PositionVertical Shaft Down
Motor Mounting TypeFace
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationVertical Pump
Motor TypeThree Phase
Mounting TypeFace
Nameplate Rpm3525 RPM
Nema DesignB
No. Of Speeds1
Nominal Efficiency89.5%
Number Of Speeds1
Overall Height11 7/16"
Overall Length21 3/16"
Phase3
Service Factor1.15
Shaft Dia.1 1/8"
Shaft Length2 3/4"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Ins. ClassClass F
StandardsCE MARK, CSA CERTIFIED, UL RECOGNIZED
Weight157 lbs.

Shipping Info:

Ship weight (kg) 70.65
Ship height (cm)45.72
Ship length (cm)67.31
Ship width (cm)50.8
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 213TTFWD16016 213TTFWD16016AA / M881B Vertical Pump Motor, 7.50 HP, 3 Phase, 60 Hz, 230/460V, 3600 RPM
€3,411.95 /unit