DIXON 61-107 Ball Cone Check Valve, Female NPT x Female NPT, Cold Non-Shock, 1-1/2 Inch Size

Item: BX6RRN Model: 61-107
Limited Availability
€288.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
Height2 13/16"
MaterialBrass
Nominal Size1 1/2"
Pressure Rating400 psi
Product TypeCheck Valve
Temperature Rating-20°F to +353°F
Width4 15/16"

Shipping Info:

Ship weight (kg) 1.881
Ship length (cm)12.55
Ship width (cm)7.14
Country of OriginUS

Product Variants

ProductModelConnection TypePressure RatingGradeTrim MaterialHeightFlow RateShapePrice
DIXON SCVH8 | AL2DDD SCVH8------Straight€146.15
DIXON 860 | AL2XNT 860-------€478.88
DIXON 61-103 | AL2ZTR 61-103-400 psi--1 1/8"--€69.27
DIXON SWCV200 | AL4FNA SWCV200-200 psi-----€95.41
DIXON SCVS8 | AL4NGP SCVS8------Straight€126.22
DIXON SWCV50 | AL6CPL SWCV50-200 psi-----€19.63
DIXON SWCV100 | AL6MHW SWCV100-200 psi-----€34.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 61-107 Ball Cone Check Valve, Female NPT x Female NPT, Cold Non-Shock, 1-1/2 Inch Size
€288.13 /unit