DIXON 61-103 Ball Cone Check Valve, Female NPT x Female NPT, Cold Non-Shock, 1/2 Inch Size

Item: AL2ZTR Model: 61-103
Limited Availability
€76.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
Height1 1/8"
MaterialBrass
Nominal Size1/2"
Pressure Rating400 psi
Product TypeCheck Valve
Temperature Rating-20°F to +353°F
Width2 5/16"

Shipping Info:

Ship weight (kg) 0.1665
Ship length (cm)5.87
Ship width (cm)2.87
Country of OriginUS

Product Variants

ProductModelConnection TypePressure RatingGradeTrim MaterialHeightFlow RateShapePrice
DIXON SCVH8 | AL2DDD SCVH8------Straight€146.15
DIXON 860 | AL2XNT 860-------€478.88
DIXON SWCV200 | AL4FNA SWCV200-200 psi-----€95.41
DIXON SCVS8 | AL4NGP SCVS8------Straight€126.22
DIXON SWCV50 | AL6CPL SWCV50-200 psi-----€19.63
DIXON SWCV100 | AL6MHW SWCV100-200 psi-----€34.12
DIXON SWCV75 | AL7MHA SWCV75-200 psi-----€25.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 61-103 Ball Cone Check Valve, Female NPT x Female NPT, Cold Non-Shock, 1/2 Inch Size
€76.40 /unit