DIXON 56RBSG-08 Air Brake Rubber Hose Spring, 1/2 Inch Hose Size, 0.96 Inch I.D., 2.70 Inch Length

Item: BX6RTQ Model: 56RBSG-08
Limited Availability
€4.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring
Connection Size1/2"
Free Length2.7"
Inner Dia.0.96"
Load CapacityNot Rated
MaterialBrass Alloy
Operating Temp. Range-50°F to +212°F
Pressure Rating225 psi
Spring Rate (stiffness)Not Rated
TypeSpring
Use WithSAE J1402 Air Brake Rubber Hose In Making Hose Assemblies

Shipping Info:

Ship weight (kg) 0.027
Ship length (cm)6.86
Country of OriginUS

Product Variants

ProductModelInside Dia.MaterialPrice
DIXON 56RBSG-06 | BX6RTP 56RBSG-060.87"Brass Alloy€3.14
DIXON 4332-02 | BX7ZAC 4332-02--€17.98
DIXON 4332-01 | BX7ZAD 4332-01--€17.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 56RBSG-08 Air Brake Rubber Hose Spring, 1/2 Inch Hose Size, 0.96 Inch I.D., 2.70 Inch Length
€4.51 /unit