DIXON 56RBSG-06 Air Brake Rubber Hose Spring, 3/8 Inch Hose Size, 0.87 Inch I.D., 2.70 Inch Length

Item: BX6RTP Model: 56RBSG-06
Limited Availability
€3.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring
Connection Size3/8"
Free Length2.7"
Inner Dia.0.87"
Load CapacityNot Rated
MaterialBrass Alloy
Operating Temp. Range-50°F to +212°F
Pressure Rating225 psi
Spring Rate (stiffness)Not Rated
TypeSpring
Use WithSAE J1402 Air Brake Rubber Hose In Making Hose Assemblies

Shipping Info:

Ship weight (kg) 0.036
Ship length (cm)6.86
Country of OriginUS

Product Variants

ProductModelInside Dia.MaterialPrice
DIXON 56RBSG-08 | BX6RTQ 56RBSG-0824/25"Brass Alloy€3.80
DIXON 4332-02 | BX7ZAC 4332-02--€17.98
DIXON 4332-01 | BX7ZAD 4332-01--€17.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 56RBSG-06 Air Brake Rubber Hose Spring, 3/8 Inch Hose Size, 0.87 Inch I.D., 2.70 Inch Length
€3.72 /unit