Flat Shipping

Flat Shipping at €24.99 + VAT

ZING 810KD-RED Lockout Padlock, Keyed Different, Aluminum, Std Body Body Size, Stainless Steel, Extended | CV4HTZ

ZING 810KD-RED Lockout Padlock, Keyed Different, Aluminum, Std Body Size, Stainless Steel, Extended

Item: CV4HTZ Model: 810KD-REDCross Ref: 55KD31
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorRed
Body FinishPlastic Encased
Body Height3/4"
Body MaterialAluminum
Body Material CoatingPlastic Encased
Body ShapeRectangular
Body SizeStandard Body
Body Width1 1/2"
Control Key Registration RequiredNo
Display Sell UomEA
Features6-Pin Lock Mechanism, Auto-Locking, Bilingual Wraparound Labels, Body And Shackle Are Encased In RecycLED Plastic For Dielectric Properties, Hardened Steel Shackle, Key-Retaining Feature Prevents The Key From Being Removed Until The Shackle Is Closed, Shackle Inserts Feature A Barrier Cap Which Protects The Lock Body And Interior From Dirt And Moisture
HeaderDanger
Includes(3) English Labels, English/French Label, English/Spanish Label
Key StyleStandard
Key TypeKeyed Different
LabelingLabel Included
LanguageEnglish, French, Spanish
LegendDanger Locked Out Do Not Remove
Non-removable KeyYes
Number Of Bumpers0
Number Of Keys1
Number Of Pins6
Number Of Tumbler Pins6
Opening TypeKey
Opens With Key No.VARIES
Opens With Key NumberVaries
Resistance PropertiesCorrosion Resistant
Shackle Dia.0.188"
Shackle LengthExtended
Shackle MaterialStainless Steel
Shackle TypeOpen
Shackle Width0.812"
Vertical Shackle Clearance3"
Body Material FinishPlastic Encased
Number Of Keys Included1
Padlock Body MaterialAluminum
Padlock Shackle MaterialStainless Steel
Shackle Diameter3/16"
Width Across Shackle13/16"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.91
Ship length (cm)8.26
Ship width (cm)3.81
Country of OriginCN

Product Variants

ProductModelBody MaterialShackle MaterialBody ColorVertical Shackle ClearanceShackle Dia.Key TypePkg. Qty.Price
ZING 710KA-BLACK Lockout Padlock, Keyed Alike, Aluminum, Std Body Body Size, Hardened Steel, Extended | CV4HRQ 710KA-BLACKAluminumHardened SteelBlack3"1/4"Keyed Alike1€29.36
ZING 710KA-ORANGE Lockout Padlock, Keyed Alike, Aluminum, Std Body Body Size, Hardened Steel, Extended | CV4HRR 710KA-ORANGEAluminumHardened SteelOrange3"1/4"Keyed Alike1€29.36
ZING 710KA-GREEN Lockout Padlock, Keyed Alike, Aluminum, Std Body Body Size, Hardened Steel, Extended | CV4HRT 710KA-GREENPlasticHardened SteelGreen3"1/4"Keyed Alike1€29.36
ZING 710KA-YELLOW Lockout Padlock, Keyed Alike, Aluminum, Std Body Body Size, Hardened Steel, Extended | CV4HRU 710KA-YELLOWAluminumHardened SteelYellow3"1/4"Keyed Alike1€28.73
ZING 710KA-BLUE Lockout Padlock, Keyed Alike, Aluminum, Std Body Body Size, Hardened Steel, Extended, Blue | CV4HRV 710KA-BLUEAluminumHardened SteelBlue3"1/4"-1€29.36
ZING 710KA-RED Lockout Padlock, Keyed Alike, Aluminum, Std Body Body Size, Hardened Steel, Extended, Red | CV4HRW 710KA-REDAluminumHardened SteelRed3"1/4"Keyed Alike1€28.73
ZING 700KA-BLACK Lockout Padlock, Keyed Alike, Aluminum, Std Body Body Size, Hardened Steel, Std, Black | CV4HRX 700KA-BLACKPlasticHardened SteelBlack1"1/4"Keyed Alike1€28.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZING 810KD-RED Lockout Padlock, Keyed Different, Aluminum, Std Body Size, Stainless Steel, Extended
€33.66 /unit